Motion
66623303912

NORTON ABRASIVES
66623303912

Bear-Tex Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Orange Color
Mi Item #05499768
MFR #66623303912
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623303912

Bear-Tex Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Orange Color
Mi Item #05499768
MFR #66623303912

Mfr description
66623303912 RAPID STRIP DISC 2 PO
  • Extra coarse blaze ceramic alumina abrasive for a fast aggressive cutting action and long life
  • Open web construction for minimal loading
  • Rapid Strip material provides a unique combination of aggressive performance, long life and improved finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning surface, Removing coatings, Sanding
  • Backing Material
    Non-Woven
  • Color
    Orange
  • Grade
    Extra Coarse Grit
  • Material Application
    Stainless Steel, Steel
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    25
  • UPC_NO
    66623303912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)