Motion
66623303915

NORTON ABRASIVES
66623303915

Finishing Disc - 5 in Disc Dia, Non-Abrasive, 10 Per Pack
MI ITEM #05499769
MFR #66623303915
Your Price$33.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623303915

Finishing Disc - 5 in Disc Dia, Non-Abrasive, 10 Per Pack
MI ITEM #05499769
MFR #66623303915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.55/each(List $38.58)

Overview

Mfr description
66623303915 RAPID STRIP DISC 5 PO X 5/8-

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Non-Abrasive
  • Grade
    Extra Coarse
  • Max Rpm
    11000 rpm
  • Package Quantity
    10
  • UPC_NO
    66623303915
  • Application
    Body Panel Surface Repair, Paint Removal, Parting Line Removal, Rust Removal, Stock Removal, Stripping, Surface Prep
  • Color
    Orange
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Center Mount
  • Series
    Blaze Rapid Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought