Motion
184TTGN16503AA

MARATHON ELECTRIC
184TTGN16503AA

Explosion Proof / Hazardous Location Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3505 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05499813
MFR #184TTGN16503AA
Your Price$2,050.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
184TTGN16503AA

Explosion Proof / Hazardous Location Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3505 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05499813
MFR #184TTGN16503AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,050.66/each(List $2,460.79)

Overview

Mfr description
825127.00,5HP,184TC,3600RPM,3PH,208-230/
  • Meets UL and CSA safety requirements
  • Automatic overload protected
  • Explosion rated conduit box included
  • Internal mounted capacitors
  • Double shielded ball bearings
  • Meets temperature code T3B

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184TC
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3505 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    None
  • Full Load Current
    11.80 / 5.90 A
  • Full Load Efficiency
    88.50 %
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    J
  • Motor Poles
    2-pole
  • Starting Method
    Line Or Inverter
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Description
    Explosion Proof Motor, 5 HP, 3 Ph, 60 Hz, 230/460 V, 3600 RPM, 184TC Frame, EPFC
  • kW
    3.70 kW
  • Description Keyword
    5 hp
  • Shaft Type
    T
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    1.00 in
  • Overall Length C Dimension
    18.62 in
  • Drive End Bearing Size
    207
  • Opposite Drive End Bearing Size
    206
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Weight
    167.50 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720093061
  • UPC_NO
    691720093061
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Thermostat
  • Voltage
    230/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought