1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
G 45X55X4
Oil Seal - 55 mm OD, 4 mm Overall Width
Mi Item #
05500024
MFR #
G 45X55X4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
SKF G 45X55X4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
G 45X55X4
Oil Seal - 55 mm OD, 4 mm Overall Width
Mi Item #
05500024
MFR #
G 45X55X4
Mfr description
G 45X55X4 NEEDLE ROLLER BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
55 mm
Overall Width
4 mm
Weight
0.013 lbs
Details
Manufacturer Product Page
Click here
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items