Motion
NKIA 5907

SKF
NKIA 5907

Needle Roller Bearing - 35 mm Bore, 55 mm OD, 27 mm Width
MI ITEM #05500092
MFR #NKIA 5907
Price$209.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIA 5907

Needle Roller Bearing - 35 mm Bore, 55 mm OD, 27 mm Width
MI ITEM #05500092
MFR #NKIA 5907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$209.66/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    27 mm
  • Weight
    0.54 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIA 5907 Needle Roller Bearing features a 35 mm bore diameter, 55 mm outside diameter, 27 mm overall width, and a weight of 0.54 lbs, suitable for demanding assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKIA

Overview

Mfr description
NKIA 5907 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text