Motion
AA 330
Adhesive - Metal, Wood, Ceramic, Plastic Compatible, 250 ml Package, 24 hr Cure Time, Yellow color
Mi Item #05500295
MFR #AA 330
Price$149.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Metal, Wood, Ceramic, Plastic Compatible, 250 ml Package, 24 hr Cure Time, Yellow color
Mi Item #05500295
MFR #AA 330

Mfr description
1691005 330 DEPEND 250MIL KT
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$149.04/each

Specifications

Dimensions

  • Package Size
    250 ml

Details

  • Color
    Yellow
  • Cure Time
    24 hr
  • Package Type
    Cartridge
  • UPC_NO
    079340003125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)