Motion
CQ2B50TN-60DMZ-XB10

SMC CORP OF AMERICA
CQ2B50TN-60DMZ-XB10

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05500390
MFR #CQ2B50TN-60DMZ-XB10
Price$71.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B50TN-60DMZ-XB10

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05500390
MFR #CQ2B50TN-60DMZ-XB10

Mfr description
CQ2B50TN-60DMZ-XB10 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke
    60 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB10
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Intermediate Stroke (Exclusive Body Type)
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)