Motion
120-4100/M
All Purpose Work Gloves, S, PR
Mi Item #05500508
MFR #120-4100/M
Price$45.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Gloves, S, PR
Mi Item #05500508
MFR #120-4100/M

Mfr description
120-4100M JOURNEYMAN KV GLOVES
  • Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Split Goatskin leather fingertips for added protection
  • Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.00/pr

Specifications

Dimensions

  • Glove Size
    M
  • Length
    57.15 cm
  • Size
    M in-oz

Details

  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Coverage
    Palm & Fingers
  • Color
    Brown/Black/Yellow
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Hook-and-Loop
  • Description
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar®
  • Manufacturer Upc Number
    616314069260
  • Material Type
    Goatskin Leather
  • Protection Type
    General Protection
  • Spec Sheet
  • UPC_NO
    616314069260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)