Motion
120-4100/XXL
Leather Glove with Cut Lining - Size XXL or Size 11, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #05500510
MFR #120-4100/XXL
Price$63.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Glove with Cut Lining - Size XXL or Size 11, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #05500510
MFR #120-4100/XXL

Mfr description
120-4100XXL JOURNEYMAN KV GLOVES
  • Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Split Goatskin leather fingertips for added protection
  • Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.00/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    67.31 cm
  • Men'S Size
    2XL
  • Size
    2XL in-oz

Details

  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Auto repair, Demolition, Fabrication, Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials, Heavy/light construction, Landscaping, Manufacturing, Masonry and Tile, Mining, Secure Wet or Dry Grip, Steel Rod and Metal Fastening and Assembly
  • Coated Area
    Palm
  • Coating
    Uncoated
  • Coating Coverage
    Palm & Fingers
  • Coating Style
    Uncoated
  • Color
    Brown
  • Construction Description
    Cut and Sewn
  • Country of Origin
    Pakistan
  • Cuff Type
    Hook & Loop
  • Description
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy Duty
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    D
  • EN388
    EN388 3X33DX
  • Features
    Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Finger Coverage
    Full
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Goatskin
  • Liner/Shell Material
    Kevlar Blend | Nylon Spandex
  • Lining Material
    Kevlar®
  • Manufacturer Catalog Number
    120-4100/XXL
  • Manufacturer Upc Number
    616314069291
  • Material
    Goatskin Leather, Kevlar Blend, Nylon Spandex
  • Material Type
    Goatskin Leather
  • Other Standards Met
    EN 388
  • Product Types
    Work Gloves
  • Protection Type
    General Protection
  • Quantity
    72
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Leather Palm
  • UPC_NO
    616314069291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)