Motion
3437/XXL
Cut-Less Watchdog® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A3, Dyneema Liner
MI ITEM #05500652
MFR #3437/XXL
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Less Watchdog® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A3, Dyneema Liner
MI ITEM #05500652
MFR #3437/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.12/each

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Liner/Shell Material
    Dyneema
  • Material
    Polyurethane, Dyneema Diamond Knit
  • UPC_NO
    731791030463

Overview

Mfr description
3437XXL GLOVE DYNEEMA CUT RESISTANT
  • Ring spun 13-gauge Dyneema®, 15% more cut resistance than continuous fiber Dyneema®
  • Seamless knit
  • Gray shell with black polyurethane palm coating for industrial applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought