1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ASCO
JB8214235
Solenoid Valve - 110 V ac, 2 way - 2/2 Normally Closed
MI ITEM #
05501114
MFR #
JB8214235
List Price
$428.00
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Process Valves
Solenoid Valves
ASCO JB8214235
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASCO
JB8214235
Solenoid Valve - 110 V ac, 2 way - 2/2 Normally Closed
MI ITEM #
05501114
MFR #
JB8214235
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$428.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
JB8214235 120 VAC VALVE
Specifications
Valve Functionality
2 way - 2/2 Normally Closed
Solenoid Supply Voltage
110 V ac
Body Material
Aluminum
Port 1 Size/Type
3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought