1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R433012286
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 4.000 in Bore, 8.000 in Stroke Length, MU3 Mount
MI ITEM #
05501188
MFR #
R433012286
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
AVENTICS R433012286
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R433012286
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 4.000 in Bore, 8.000 in Stroke Length, MU3 Mount
MI ITEM #
05501188
MFR #
R433012286
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
R433012286 MU3-HH- 4X8
Specifications
Cylinder Operating Pressure
3000 psi
Bore Size
4.000 in
Stroke
8.000 in
Cushion Type
None
Style
High Pressure Hydraulic
Mounting Type
MU3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought