Motion
05539510693

NORTON ABRASIVES
05539510693

Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 16 Grit, Brown Color
MI ITEM #05501514
MFR #05539510693
Your Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539510693

Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 16 Grit, Brown Color
MI ITEM #05501514
MFR #05539510693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.63/each(List $4.18)

Overview

Mfr description
05539510693 7 X 7/8 16 GRIT A/O NORTON

Specifications

  • Disc Diameter
  • Grit Number
    16
  • Grade
    Extra Coarse
  • Max Rpm
    8600 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Backing Weight
    Y
  • Color
    Brown
  • UPC_NO
    05539510693
  • Mounting Hole Size
    7/8"
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text