Motion
MK2TB63TN-20RN

SMC CORP OF AMERICA
MK2TB63TN-20RN

MK CLAMP CYLINDER with 63 mm Bore Size
Mi Item #05501735
MFR #MK2TB63TN-20RN
Price$396.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TB63TN-20RN

MK CLAMP CYLINDER with 63 mm Bore Size
Mi Item #05501735
MFR #MK2TB63TN-20RN

Mfr description
MK2TB63TN-20RN CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.81/each

Specifications

Dimensions

  • Bore Diameter
    2.4800 in

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B63TN-20RN
  • Guide Type
    Double
  • Made to Order
    Yes
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    N (Arm)
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Special Applications
    Heavy duty clamping applications
  • Type
    Rotary Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)