Specifications
Dimensions
- Bore Diameter32 mm
- Stroke75 mm
Details
- Additional DetailsStandard double acting, double rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cushion TypeRubber Bumper
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Port Thread StandardBSPT
- Product TypeCompact Air Cylinders
- Rod GenderFemale
- Rod TypeDouble Rod
- SeriesCQ2-Z
Overview
Mfr description
CQ2WB32-75DCZ COMPACT CYLINDER, CQ2-Z
- Double acting, double rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable