Motion
CDQ2B16-5DZ-A73LS

SMC CORP OF AMERICA
CDQ2B16-5DZ-A73LS

CQ2-Z COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #05502083
MFR #CDQ2B16-5DZ-A73LS
Price$65.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B16-5DZ-A73LS

CQ2-Z COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #05502083
MFR #CDQ2B16-5DZ-A73LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.54/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    5 mm

Details

  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    1
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B16-5DZ-A73LS COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought