Overview
Mfr description
CKZ2N63-45DT CKZ2N SLIM LINE CLAMP
Specifications
- Bore Diameter63 mm
- Country of OriginUS
- Arm Opening Angles45 °
- Arm Mounting PositionBoth sides
- Port Thread StandardNPT
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCKZ2N
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data