Overview
Mfr description
GPO10P2P FILTER BAG W/LIFTING HANDLE
- Micron ratings from 1 to 200
- Broad chemical compatibility
- High flow/low pressure drop media
- Sewn construction
- Handles standard on all bags
- Choice of steel or molded plastic snap seal rings
- Temperature ratings to 275°F (PE w/S, SS or V-seal ring) and 425°F (HT w/S or SS ring)
Specifications
- Bag MaterialFelt - Polypropylene
- Micron Rating10 µm
- Bag Diameter7.06 in
- Bag Length32.00 in
- Top Ring StylePlastic Top
- Seam TypeSewn
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data