Motion
UEL311-200D1

NTN
UEL311-200D1

Ball Insert Bearing - Cylindrical Bore, 2 in Bore Diam., 4.7244 in OD, 2.8740 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #05502261
MFR #UEL311-200D1
Price$335.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL311-200D1

Ball Insert Bearing - Cylindrical Bore, 2 in Bore Diam., 4.7244 in OD, 2.8740 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #05502261
MFR #UEL311-200D1

Mfr description
UEL311-200D1 INSERT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.56/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Fillet Radius
    0.0984 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    1.3386 in
  • Outside Diameter  
    4.7244 in
  • Overall Width
    2.8740 in
  • Set Screw Thread Size
    3/8-24 UNF
  • Weight
    5.644 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL311-200
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359781380
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359826371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)