Motion
23152EMBW507C08C4

TIMKEN
23152EMBW507C08C4

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Straight Bore, Open, C4
Mi Item #05502309
MFR #23152EMBW507C08C4
Price$20,882.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23152EMBW507C08C4

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Straight Bore, Open, C4
Mi Item #05502309
MFR #23152EMBW507C08C4

Mfr description
23152YMBW507CO8C4
  • (W507) Bearing inspected to certain quality control requirements
  • Standard lubrication holes in and groove in outer ring
  • Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,882.66/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    144 mm
  • Weight
    198.97 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    087796315938
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    231
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796315938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)