Motion
EDPBA 207-N2

SEALMASTER
EDPBA 207-N2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material
MI ITEM #05502354
MFR #EDPBA 207-N2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EDPBA 207-N2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material
MI ITEM #05502354
MFR #EDPBA 207-N2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter
    2-7/16 in
  • Overall Height
    6.2500 in
  • Overall Length
    12.0000 in
  • Overall Width
    2.8750 in

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461297032
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662461297032

Overview

Mfr description
EDPBA 207-N2 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought