1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EDT CORP
TU7BC-3
Pillow Block Take-Up Frame - Wide Slot Type, 3.0000 in Travel, 6.5000 in Bolt Center, 8.0000 in Length, 4.1250 in Base Width
MI ITEM #
05502418
MFR #
TU7BC-3
List Price
$1,141.50
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
EDT CORP TU7BC-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDT CORP
TU7BC-3
Pillow Block Take-Up Frame - Wide Slot Type, 3.0000 in Travel, 6.5000 in Bolt Center, 8.0000 in Length, 4.1250 in Base Width
MI ITEM #
05502418
MFR #
TU7BC-3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,141.50
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TU7BC-3 STAINLESS STEEL WIDE SLOT TAKE-U
Specifications
Frame Type
Wide Slot
Travel
3.0000 in
Bolt Center To Center Length
6.5000 in
Overall Length
8.0000 in
Base Width
4.1250 in
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought