Motion
16032
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 25 mm Width, Open, Without Snap Ring
Mi Item #05502422
MFR #16032
Price$1,475.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 25 mm Width, Open, Without Snap Ring
Mi Item #05502422
MFR #16032

Mfr description
16032
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,475.39/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    16032
  • Long Description
    The 16032 is a 160 mm bore radial/deep groove ball bearing with 240 mm OD, 25 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16032
  • Manufacturer Upc Number
    4012801185103
  • Max Rpm
    3800 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    109000 N
  • Radial Static Load Capacity
    114000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801185103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)