Specifications
Dimensions
- Bore Diameter25 mm
Details
- BearingsSlide Bearing
- Country of OriginUS
- Made to OrderYes
- Mounting TypeFlange
- Product TypeGuided Air Cylinders
- SeriesMGG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)