Overview
Mfr description
5205X12X08 STRAIGHT MJ-MP
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size3/4 in
- End 1 Thread1-1/16-12
- End 2 StyleNPT
- End 2 Size1/2 in
- End 2 Thread1/2-14
- MaterialSteel
- Manufacturer Catalog
- Length2.06 in / 52.324 mm
- Weight0.272 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.125 in / 28.575 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data