Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating CoveragePalm & Fingers
- ColorBlack, Hi-Vis Orange
- Cuff TypeElastic Cuff
- Material TypeGeneral Purpose Gloves
- Product TypesHigh-Visibility Work Glove
- Protection TypeSafety
- Reflective Or High VisibilityHigh-Visibility
- TypeGlove
- UPC_NO781513620465
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)