Specifications
Dimensions
- Port 1 Size/Type1/8 in
Details
- ActuationDirect Acting Solenoid
- Body MaterialBrass
- Maximum Operating Pressure180 psi
- Solenoid Supply Voltage120 V ac
- Valve Functionality2 way - 2/2 Normally Closed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)