Motion
7009CTRV1VSULP4Y

NSK CORP, BEARING DIV
7009CTRV1VSULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - Single Sealed
Mi Item #05502944
MFR #7009CTRV1VSULP4Y
Price$1,008.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7009CTRV1VSULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - Single Sealed
Mi Item #05502944
MFR #7009CTRV1VSULP4Y

Mfr description
7009CTRV1VSULP4Y PREC BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.18/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)