Motion
EM4314T-G
Shaft Grounding Motor - 60 hp, 1800 rpm, 3 ph, 230 V, 460 V, 190 V, 380 V, 364T Frame, TEFC Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
MI ITEM #05503036
MFR #EM4314T-G
Price$17,206.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 60 hp, 1800 rpm, 3 ph, 230 V, 460 V, 190 V, 380 V, 364T Frame, TEFC Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
MI ITEM #05503036
MFR #EM4314T-G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17,206.68/each

Specifications

Dimensions

  • Frame Size
    364T
  • Overall Length C Dimension
    33.48 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    907 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Amps @ Voltage
    68.0 A @ 460 V; 136.0 A @ 230 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Base RPM
    1780 rpm
  • Description
    HP:60, F#364T, RPM:1800, 460V, TEFC
  • Description Keyword
    60 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    136.00 / 68.00 A
  • Full Load Efficiency
    95.00 %
  • Harmonization Code
    8501.52.8040
  • Hp
    60 hp
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • KVA Code
    G
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM4314T-G
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V, 230 V, 380 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA EEV, CCSA US
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568665466
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
EM4314T-G 60 HP MTR W/SHAFT GROUND RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought