Motion
251-01-5225
Plastic Face Shield Bracket for Cap Style Hard Hats with Universal Slots
Mi Item #05503200
MFR #251-01-5225
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Face Shield Bracket for Cap Style Hard Hats with Universal Slots
Mi Item #05503200
MFR #251-01-5225

Mfr description
251-01-5225 HARD HAT ADAPTER
  • Fits all hard hats with universal accessory slots
  • Pivoting blades allow visor to lift up when not in use
  • Curved plastic channel fits over the brim of most hard hats
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.06/each

Specifications

Dimensions

  • Weight
    15.3 kg

Details

  • Additional Details
    Fits any hard hat with universal hole pattern to allow attachment of visor to helmet. Shield and hard hat are not included. Always wear approved eye protection in conjunction with face protection products.
  • Manufacturer Upc Number
    616314114694
  • UPC_NO
    616314114694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)