Motion
251-01-5211
Universal Fit PETG (Polyethylene Terephthalate Glycol) Safety Visor - .040" Thickness
MI ITEM #05503224
MFR #251-01-5211
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Fit PETG (Polyethylene Terephthalate Glycol) Safety Visor - .040" Thickness
MI ITEM #05503224
MFR #251-01-5211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.75/each

Specifications

Dimensions

  • Weight
    11.4 kg

Details

  • Additional Details
    PETG visors are suitable for general dust and splash protection.
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314080944
  • UPC_NO
    616314080944

Overview

Mfr description
251.01-5211 CLEAR VISOR
  • Made with virgin resin, which leads to better uniformity of the viewing area
  • Universal hole pattern will fit most headgear and hard hat adapters in the market
  • Ships with masking on both sides to prevent scratching
  • Meets ANSI Z87.1
  • Meets CSA Z94.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought