Motion
RSBW60
RSBW Clutch, Special Purpose Designs, 1,882 lb-ft Torque Capacity
MI ITEM #05503417
MFR #RSBW60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSBW Clutch, Special Purpose Designs, 1,882 lb-ft Torque Capacity
MI ITEM #05503417
MFR #RSBW60

Mfr description
RSBW60 X 2-3/16 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.3600 in

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping
  • Clutch Type
    Sprag Clutch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582331007
  • Max Rpm
    250 rpm
  • Series
    RSBW
  • Torque Capacity
    1882 ft-lbs
  • UPC_NO
    786582331007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)