Specifications
Dimensions
- Port 1 Size/Type1/4 in
Details
- ActuationSolenoid
- Body MaterialBlack Anodized Aluminum
- Maximum Operating Pressure150 psi
- Solenoid Supply Voltage24 V ac
- Valve Functionality4 way
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)