Motion
2309 ETN9/W64

SKF
2309 ETN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Open, C0
MI ITEM #05503651
MFR #2309 ETN9/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2309 ETN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Open, C0
MI ITEM #05503651
MFR #2309 ETN9/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2309 ETN9 W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    0 °F to 185 °F
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • UPC_NO
    7316571572536
  • Weight
    2.75 lbs
  • Description
    2309 ETN9 W64 BRG
  • Manufacturer Catalog Number
    2309 ETN9/W64
  • Radial Dynamic Load Capacity
    14320 lbf
  • Radial Static Load Capacity
    4339 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing is a straight bore type with 45 mm bore, open closure, 100 mm outside diameter, 36 mm width solid-oil filled for applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought