Motion
205677

ANSELL
205677

General Purpose Work Glove - XXL or Size 11 Size, Natural Rubber Coated, Nitrile Material
Mi Item #05503846
MFR #205677
Price$7.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205677

General Purpose Work Glove - XXL or Size 11 Size, Natural Rubber Coated, Nitrile Material
Mi Item #05503846
MFR #205677

Mfr description
205677 HYFLEX 11801 SIZE 11, 0
  • Darker liner is well-suited for slightly oily or dirty environments helping to improve wear life
  • Our legendary first-to-market foam coating provides morebreathability that extends workers’comfort
  • Benefits from proprietarywashing process that efficientlyextracts impurities to deliver acleaner, more comfortable glove.Independently certified as skin friendly by the Oeko-Tex testing &certification system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.73/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    8.42 to 11.0200 in, 214 to 280.00 mm
  • Men'S Size
    11
  • Size
    11
  • Women's Size
    11

Details

  • Additional Details
    Dermatest-approved, Dirt-masking dark liner, ZONZ Comfort Fit Technology, Reach Compliant
  • Ansi Isea Abrasion Resistance Level
    A3
  • Anti Slip Grip
    Yes
  • Application
    Picking fastening components, Adjusting systems and screwing, Loading and unloading trucks and vehicles, Handling incoming goods, Product shipping transport and delivery, Lock smith
  • Coating Material
    Natural Rubber
  • Color
    Black / Grey
  • Description
    Industrial safety gloves with 30% greater breathability and a dirt-masking dark liner
  • Description Keyword
    Breathable
  • EN388
    3131 A
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Automotive, Chemical, Machinery and Equipment, Metal fabrication
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Dark
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    11-801
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Nitrile Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion
  • Reflective Or High Visibility
    No
  • Series
    HyFlex 11-801
  • Standards Met
    EN 388, EN ISO 21420, 2020
  • Type
    Coated
  • UPC_NO
    20076490491790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)