Motion
271797
Ext Coarse Step Covers - Black & Yellow
Mi Item #05503856
MFR #271797
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ext Coarse Step Covers - Black & Yellow
Mi Item #05503856
MFR #271797

Mfr description
271797 SAFESTEP STEP COVERS BLK/YLW
  • Black and yellow heavy-duty pre-formed anti-slip step cover provides a corrosion-resistant surface for damaged, worn or slippery steps
  • Glued or screw fixed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Riser Height
    2-1/4 in
  • Thickness
    .15 in
  • Tread Depth
    10 in
  • Width
    59 in

Details

  • Color
    Black/Yellow
  • Covering Type
    Anti-Slip Tread Cover
  • Instructional Video
  • Manufacturer Product Page
  • Material
    Fiberglass Reinforced Plastic
  • Technical Specifications
  • Texture
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)