Motion
271810
Ext Coarse Anti Slip Sheet - Black
Mi Item #05503866
MFR #271810
Price$430.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ext Coarse Anti Slip Sheet - Black
Mi Item #05503866
MFR #271810

Mfr description
271810 SAFESTEP ANTI SLIP SHEET BLK
  • Virtually indestructible slip-resistant surfaces constructed of an extremely durable fiberglass reinforced plastic
  • Pre-formed and ready for installation
  • Excellent slip resistance, even when wet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.57/each

Specifications

Dimensions

  • Tread Depth
    47 in
  • Width
    47 in

Details

  • Color
    Black
  • Covering Type
    Anti-Slip Sheeting
  • Instructional Video
  • Manufacturer Product Page
  • Material
    Fiberglass Reinforced Plastic
  • Technical Specifications
  • Texture
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)