Motion
271814
Ext Coarse Anti Slip Sheet - Yellow
MI ITEM #05503870
MFR #271814
Your Price$1,035.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ext Coarse Anti Slip Sheet - Yellow
MI ITEM #05503870
MFR #271814

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,035.60/each(List $1,425.47)

Overview

Mfr description
271814 SAFESTEP ANTI SLIP SHEET SFTY YLW
  • Virtually indestructible slip-resistant surfaces constructed of an extremely durable fiberglass reinforced plastic
  • Pre-formed and ready for installation
  • Excellent slip resistance, even when wet
  • Used on ramps or around machinery
  • All SafeStep® products are suitable for indoor and outdoor use and have excellent oil and chemical resistance
  • Will not rot or warp
  • Attach with an adhesive and/or screw
  • Ideal for use in constantly wet areas which cannot be adequately prepared for painting
  • Available in a range of standard sizes, all direct from stock

Specifications

  • Covering Type
    Anti-Slip Sheeting
  • Width
    47 in
  • Color
    Yellow
  • Tread Depth
    96 in
  • Texture
    Coarse
  • Material
    Fiberglass Reinforced Plastic
  • Manufacturer Product Page
  • Technical Specifications
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought