Motion
271815
Ext Coarse Anti Slip Sheet - Yellow
MI ITEM #05503871
MFR #271815
Price$741.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ext Coarse Anti Slip Sheet - Yellow
MI ITEM #05503871
MFR #271815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$741.05/each

Specifications

Dimensions

  • Tread Depth
    96 in
  • Width
    47 in

Details

  • Color
    Gray
  • Covering Type
    Anti-Slip Sheeting
  • Instructional Video
  • Manufacturer Product Page
  • Material
    Fiberglass Reinforced Plastic
  • Technical Specifications
  • Texture
    Coarse

Overview

Mfr description
271815 SAFESTEP ANTI SLIP SHEET GRY
  • Virtually indestructible slip-resistant surfaces constructed of an extremely durable fiberglass reinforced plastic
  • Pre-formed and ready for installation
  • Excellent slip resistance, even when wet
  • Used on ramps or around machinery
  • All SafeStep® products are suitable for indoor and outdoor use and have excellent oil and chemical resistance
  • Will not rot or warp
  • Attach with an adhesive and/or screw
  • Ideal for use in constantly wet areas which cannot be adequately prepared for painting
  • Available in a range of standard sizes, all direct from stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought