Motion
15256720

ARO CORP
15256720

Pro Sery Metallic Diaphragm Pump - 2 in NPT Ports, 172 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Dia. Max Solids, 1.400 gal Avg Displacement, Aluminum Fluid Section, Hytrel® Ball, Aluminum Center Section, Hytrel® Check Seat, Hytrel Diaphragm
Mi Item #05503884
MFR #15256720
Price$3,041.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
15256720

Pro Sery Metallic Diaphragm Pump - 2 in NPT Ports, 172 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Dia. Max Solids, 1.400 gal Avg Displacement, Aluminum Fluid Section, Hytrel® Ball, Aluminum Center Section, Hytrel® Check Seat, Hytrel Diaphragm
Mi Item #05503884
MFR #15256720

Mfr description
666250-9C9-C DIAPHRAGM PUMP 2"
  • Mobility - Compact, rugged design allows for easy mobility
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,041.92/each

Specifications

Dimensions

  • Height
    26-3/8 in
  • Inlet Outlet Port Sizes
    2 in
  • Length
    22-3/4 in
  • Ratio
    1:1

Details

  • Air End Repair Kit
    637434
  • Air Inlet
    3/4 NPT
  • Average Displacement
    1.400 gal
  • Ball Material
    Hytrel®
  • Center Section Material
    Aluminum
  • Check Seat Material
    Hytrel®
  • Description Keyword
    2 in NPT Ports
  • Diaphragm Material
    Hytrel
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in Dia.
  • Maximum Flow Rate
    172 gpm
  • Suction Lift
    Dry - 27.20 ft
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    637432-XX
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)