Motion
RSH080-52-NL1781

SMC CORP OF AMERICA
RSH080-52-NL1781

RSH080-52-NL1781
Mi Item #05503907
MFR #RSH080-52-NL1781
Price$151.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSH080-52-NL1781

RSH080-52-NL1781
Mi Item #05503907
MFR #RSH080-52-NL1781

Mfr description
RSH080-52-NL1781 CYL,STOPPER, KOREA SPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.98/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Flange
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Stopper
  • Mounting Type
    Flange
  • Operating Temperature Range
    10 to 60 °C, 50 to 140 °F
  • Piston Action
    Double-Acting
  • Product Type
    Stopper Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Series
    RSH
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)