Motion
1615 X 20MM

DODGE
1615 X 20MM

Taper Lock Bushing - 1615 Series, 20 mm Bore, 6 x 2.8 mm Keyway
MI ITEM #05504040
MFR #1615 X 20MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 20MM

Taper Lock Bushing - 1615 Series, 20 mm Bore, 6 x 2.8 mm Keyway
MI ITEM #05504040
MFR #1615 X 20MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bushing Size
    1615
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    1.5000 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog
  • Manufacturer Upc Number
    775829063078
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    4300 in
  • UPC_NO
    775829063078
  • Wrench Torque
    175 in/lb

Overview

Mfr description
1615 20MM TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought