Motion
0161
Parallel Brushed DC Gearmotor - Parallel Shaft, 60 :1 Ratio, 1/17 hp hp, 130 V, 84.0 rpm rpm, TENV, Continuous Duty
Mi Item #05504056
MFR #0161
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 60 :1 Ratio, 1/17 hp hp, 130 V, 84.0 rpm rpm, TENV, Continuous Duty
Mi Item #05504056
MFR #0161

Mfr description
24A4BEPM-Z3 0161KXKR0022
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    60 :1
  • Overhung Load
    126 lbs
  • Weight
    6.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.48 A
  • Full Load Torque
    34 in/lb
  • Harmonization Code
    8501.31.2001
  • Input Horsepower
    1/17 hp
  • Insulation Class
    B
  • IP Rating
    IP21
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    24A
  • Output RPM
    84.0 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)