Motion
0333024
Coil Link Chain - 3/0, Low Carbon Steel, 605 lbs Capacity, 0.21 in Link Dia., 100 ft
MI ITEM #05504074
MFR #0333024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 3/0, Low Carbon Steel, 605 lbs Capacity, 0.21 in Link Dia., 100 ft
MI ITEM #05504074
MFR #0333024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0333024 COIL CHAIN ST/LK 3/0 B/K 100'CT

Specifications

  • Chain Type
    Coil Link
  • Trade Size
    3/0
  • Working Load Capacity
    605 lbs
  • Link Diameter
  • Overall Length
    100 ft
  • Material
    Steel
  • Description Keyword
    Low Carbon Steel
  • Material Specification
    Low Carbon
  • Inside Link Length
  • Inside Link Width
  • Links Per Foot Or Meter
    9.2/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text