Motion
0510413
Transport Chain - 1/4 in, Grade 70 Yellow Chromate Heat Treated Carbon Steel, 3150 lbs Capacity, 0.31 in Link Dia., 150 ft
MI ITEM #05504075
MFR #0510413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transport Chain - 1/4 in, Grade 70 Yellow Chromate Heat Treated Carbon Steel, 3150 lbs Capacity, 0.31 in Link Dia., 150 ft
MI ITEM #05504075
MFR #0510413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0510413 SYS 7 CHAIN 1/4 Y/C 150'/PL

Specifications

  • Chain Type
    Transport
  • Trade Size
    1/4 in
  • Working Load Capacity
    3150 lbs
  • Link Diameter
  • Overall Length
    150 ft
  • Material
    Steel
  • Description Keyword
    Grade 70 Yellow Chromate Heat Treated Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Finish Coating
    Yellow Chromate
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 70
  • Links Per Foot Or Meter
    12.8/ft
  • Standards Met
    AISI/ASME, ASTM, NACM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text