Motion
3990401
LATCH KIT/HOOKS 5-25
Mi Item #05504084
MFR #3990401
Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LATCH KIT/HOOKS 5-25
Mi Item #05504084
MFR #3990401

Mfr description
3990401 LATCH KIT/HOOKS 5-25
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.85/each

Specifications

Dimensions

  • Compatible Hook Size
    3/8 in

Details

  • Compatible Hook Type
    Eye Sling Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)