Motion
6050514
Welded Ring - 5/16 in, 600 lb Capacity, 2 in Inside Link Length, Bright
MI ITEM #05504089
MFR #6050514
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welded Ring - 5/16 in, 600 lb Capacity, 2 in Inside Link Length, Bright
MI ITEM #05504089
MFR #6050514

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.61/each

Specifications

Dimensions

  • Chain Size
    5/16 in
  • Inside Link Length
    2 in

Details

  • Description Keyword
    2 in Inside Link Length
  • Finish Coating
    Bright
  • Link Type
    Welded Ring
  • Material
    Steel
  • Weight Capacity
    600 lbs

Overview

Mfr description
6050514 WELDED RING 5/16X2 BRT 25/ CTN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought