Motion
5748695
Quick-Alloy® Self-Locking Hook - 3/8 in, Grade 100, 1-7/8 in Opening, 8800 lbs Capacity
Mi Item #05504106
MFR #5748695
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick-Alloy® Self-Locking Hook - 3/8 in, Grade 100, 1-7/8 in Opening, 8800 lbs Capacity
Mi Item #05504106
MFR #5748695

Mfr description
5748695 3/8 CAMLOK CLEVIS HOOK SELF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Length
    7.313 in
  • Opening Width
    1-7/8 in

Details

  • Additional Details
    Self-Locking
  • Finish Coating
    Painted
  • Hook Grade
    Grade 100
  • Hook Type
    Self-Locking Hook
  • Weight Capacity
    8800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)