Motion
9-46947

CRAFTSMAN
9-46947

Retrieval Tool - Magnetic Head, 7-1/8 in Overall Length
Mi Item #05504137
MFR #9-46947
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
9-46947

Retrieval Tool - Magnetic Head, 7-1/8 in Overall Length
Mi Item #05504137
MFR #9-46947

Mfr description
9-46947 PICKUP TELESCP MAG 30-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7-1/8 in

Details

  • Additional Details
    Extends to 30.25 in
  • Extendable
    Extendable
  • Handle Material
    Stainless Steel
  • Head Style
    Magnetic
  • Lift Capacity
    16 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)