Motion
2422E

Erem
2422E

5" OAL, 16 AWG Capacity, Diagonal Cutter 29/64" Jaw Length x 29/64" Jaw Width, Small Oval Head, ESD Cushion Handle
MI ITEM #05504387
MFR #2422E
Price$179.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
2422E

5" OAL, 16 AWG Capacity, Diagonal Cutter 29/64" Jaw Length x 29/64" Jaw Width, Small Oval Head, ESD Cushion Handle
MI ITEM #05504387
MFR #2422E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$179.13/each

Specifications

Dimensions

  • Jaw Length
    29/64 in
  • Jaw Thickness
    3/8 in
  • Jaw Width
    29/64 in
  • Overall Length
    5 in
  • Overall Length Range
    Less than 6"
  • Weight
    70 g

Details

  • Capacity
    16 AWG
  • Cutter Style
    Oval Head, Static Dissipative Grips
  • Features
    Dual Component Handle
  • Handle Material
    ESD Cushion
  • Head Style
    Small Oval
  • PSC Code
    5110
  • Type
    Diagonal Cutter

Overview

Mfr description
2422E CUTTER 5" OVAL HEAD FF ERGO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought